Beli mata senai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mata Senai HSS
    Mulai

    Rp1.299.900

    KRISBOW Mata Senai HSS
    Deskripsi:
    HSS Dies ½inch-¾inch BSPT CT
  2. ASADA Chaser For Tapered Pipe Thread
    Mulai

    Rp4.299.900

    ASADA Chaser For Tapered Pipe Thread
    Deskripsi:
    Taper screw for water / gas pipe
    atribut:
    • Material: Special steel
    • Fit: Die head / auto (beaver, astronic)
    • Size: 2 1 / 2-4 \"
    • Number of Mountains: 11
    • Weight (g/set): 820
    • TRUSCO Number: 279-9405
  3. Synology DiskStation
    BARU
    Mulai

    Rp6.699.900

    Synology DiskStation
    Deskripsi:
    Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
  4. ASADA Die Head
    Mulai

    Rp9.999.900

    ASADA Die Head
    Deskripsi:
    -A device for processing taper external thread for specified pipe by incorporating a blade for threading machines.
  5. Wipro Mata Senai Pipa
    Mulai

    Rp92.900

    Wipro Mata Senai Pipa
    atribut:
    • Size (inch): 3/4
  6. Yamawa Solid Round Dies
    Rating:
    80% of 100
    (2)
    Mulai

    Rp619.900

  7. RIDGID Pipe Dies for Use in British Universal Die Heads
    Mulai

    Rp4.699.900

    RIDGID Pipe Dies for Use in British Universal Die Heads
    atribut:
    • Type: BSPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 811A; 815A; 816; 817; 856; 911 and 913
  8. CP Pipe Manual Dies Ridgid BSPT
    Mulai

    Rp53.900

    CP Pipe Manual Dies Ridgid BSPT
    atribut:
    • Drat Type: BSPT
    • Material: TCT
  9. Yamawa Adjustable Round Dies
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  10. ASADA Carbon Brush for Pipe Threading Machine
    Mulai

    Rp739.900

    ASADA Carbon Brush for Pipe Threading Machine
    Deskripsi:
    For ASADA pipe threading machine.
    atribut:
    • Compatible Model: Beaver 80 (BE8AA, BE8AT), Beaver 100 (BE1AA)
  11. RIDGID BSPT Receding Dies
    Mulai

    Rp3.399.900

    RIDGID BSPT Receding Dies
    Deskripsi:
    - Pisau Senai Pipa / Mata Pisau Senai Pipa
    atribut:
    • Type: BSPT
    • Catalog Number: 51377
    • Thread Direction: Right Hand (RH)
    • Nominal Pipe Size (inch): 2-1/2 x 3
    • Die Material: High-Speed
  12. RIDGID Pipe Dies
    80%
    Mulai

    Rp409.900

  13. RIDGID 1224 H.S. Dies
    Mulai

    Rp9.899.900

    RIDGID 1224 H.S. Dies
    atribut:
    • Capacity (inch): 2.5-4
    • Capacity (mm): 62-100
  14. CP Handle Senai
    Mulai

    Rp95.900

    CP Handle Senai
    Deskripsi:
    Gagang senai sebagai jepitan mata senai saat proses pembuatan drat / ulir.
  15. monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Pricision (%): ± 4
    • Number of Gears: 24T
    • Overall Length (mm): 263
    • Plug Angle (mm): 6.35
    • Head Shape: Ratchet type
    • Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
    • Torque Range (N m): 1 to 25
  16. RIDGID Pipe Dies for Use in Universal Die Heads
    Mulai

    Rp3.799.900

    RIDGID Pipe Dies for Use in Universal Die Heads
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
Daftar Harga mata senai Terbaru March 2026
KRISBOW Mata Senai HSSRp1.299.900
ASADA Chaser For Tapered Pipe ThreadRp4.299.900
Synology DiskStationRp6.699.900
ASADA Die HeadRp9.999.900
Wipro Mata Senai PipaRp92.900
Yamawa Solid Round DiesRp619.900
RIDGID Pipe Dies for Use in British Universal Die HeadsRp4.699.900
Allwin Mata Senai PipaRp409.900
KRISBOW Mesin Senai Pipa BsptRp11.999.900
CP Pipe Manual Dies Ridgid BSPTRp53.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)